




€300.06/ per boxexcl. VAT
€363.07incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 20B-1 |
Series | EXL |
Type | BS 20B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1 1/4 in |
ISO reference | 20B-1 |
Material | Steel |
Model | Simplex |
Series | Standard Roller Chain |