




€651.35/ per boxexcl. VAT
€788.13incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 16B-3 |
Series | EXL |
Type | BS 16B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1" in |
ISO reference | 16B-3 |
Material | Steel |
Model | Triplex |
Series | Standard Roller Chain |