

€12.02/ pieceexcl. VAT
€14.54incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 20B-1 |
Type | Single offset link |
Pitch | 1 1/4 in |
Pitch | 31.75 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 20B-1 |
Material | Steel |