

€16.29/ pieceexcl. VAT
€19.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 16B-2 |
Type | Single offset link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 16B-2 |
Material | Steel |