

€8.15/ pieceexcl. VAT
€9.86incl. VAT
19 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 16B-1 |
Type | Single offset link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 16B-1 |
Material | Steel |