

€27.98/ pieceexcl. VAT
€33.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 32B-1 |
Type | Connecting link with splint |
Pitch | 2 in |
Pitch | 50.8 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 32B-1 |
Material | Steel |