

€21.96/ pieceexcl. VAT
€26.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 28B-1 |
Type | Connecting link with splint |
Pitch | 1.3/4 in |
Pitch | 44.45 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 28B-1 |
Material | Steel |