

€16.52/ pieceexcl. VAT
€19.99incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 24B-1 |
Type | Connecting link with splint |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 24B-1 |
Material | Steel |