

€2.02/ pieceexcl. VAT
€2.44incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 12B-1 |
Pitch | 3/4 in |
Pitch | 19.05 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 12B-1 |
Material | Steel |