

€1.17/ pieceexcl. VAT
€1.42incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 08B-1 |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 08B-1 |
Material | Steel |