

€1.01/ pieceexcl. VAT
€1.22incl. VAT
56 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 06B-1 |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 06B-1 |
Material | Steel |