




€1,810.53/ pieceexcl. VAT
€2,190.74incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,810.53 | - |
6+ | €832.85 | 54.00% |
26+ | €470.74 | 74.00% |
50+ | €362.11 | 80.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 50:01 |
Weight | 5.9 kg |
Start Torque | 135 |
Type of gearbox | Worm Gear |
Type of motor | 359 |
Maximal start current | 30 A |
Nominal current | 7 A |
Nominal speed | 25 rpm |
Nominal torque | 25 Nm |
Nominal voltage | 24 |