DOGA

DOGA 319 Worm Geared Motor 24V with 81:01 ratio at 30 RPM, 9 Nm, 3A Nominal Torque and Current 50 Nm, 15A Starting Toruqe and Current

  • ERIKS:11533325
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€821.11

-

6+

€293.26

64.28%

26+

€152.49

81.43%

50+

€117.30

85.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
81:01
Weight
1.7 kg
Start Torque
50
Type of gearbox
Worm Gear
Type of motor
319
Maximal start current
15 A
Nominal current
3 A
Nominal speed
30 rpm
Nominal torque
9 Nm
Nominal voltage
24