






€880.61/ pieceexcl. VAT
€1,065.54incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €880.61 | - |
6+ | €314.51 | 64.28% |
26+ | €163.54 | 81.43% |
50+ | €125.80 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 68:04 |
Weight | 1.7 kg |
Start Torque | 20 |
Type of gearbox | Worm Gear |
Type of motor | 319 |
Maximal start current | 36 A |
Nominal current | 4 A |
Nominal speed | 230 rpm |
Nominal torque | 2.2 Nm |
Nominal voltage | 24 |