






€721.94/ pieceexcl. VAT
€873.55incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €721.94 | - |
6+ | €257.84 | 64.29% |
26+ | €134.08 | 81.43% |
50+ | €103.13 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 81:01 |
Weight | 1.7 kg |
Start Torque | 50 |
Type of gearbox | Worm Gear |
Type of motor | 319 |
Maximal start current | 50 A |
Nominal current | 6 A |
Nominal speed | 45 rpm |
Nominal torque | 8 Nm |
Nominal voltage | 12 |