






€973.55/ pieceexcl. VAT
€1,178.00incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €973.55 | - |
6+ | €347.70 | 64.29% |
26+ | €180.80 | 81.43% |
50+ | €139.08 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 81:01 |
Weight | 1.7 kg |
Start Torque | 50 |
Type of gearbox | Worm Gear |
Type of motor | 319 |
Maximal start current | 28 A |
Nominal current | 7 A |
Nominal speed | 30 rpm |
Nominal torque | 9 Nm |
Nominal voltage | 12 |