DOGA

DOGA 319 Worm Geared Motor 12V with 78:02 ratio at 65 RPM, 6 Nm, 8A Nominal Torque and Current 35 Nm, 40A Starting Toruqe and Current

  • ERIKS:12990561
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
78:02
Weight
1.7 kg
Start Torque
35
Type of gearbox
Worm Gear
Type of motor
319
Maximal start current
40 A
Nominal current
8 A
Nominal speed
65 rpm
Nominal torque
6 Nm
Nominal voltage
12