






€971.02/ pieceexcl. VAT
€1,174.93incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €971.02 | - |
6+ | €319.05 | 67.14% |
26+ | €180.33 | 81.43% |
50+ | €138.72 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 81:01 |
Weight | 1.7 kg |
Start Torque | 50 |
Type of gearbox | Worm Gear |
Type of motor | 319 Hall |
Maximal start current | 15 A |
Nominal current | 3 A |
Nominal speed | 30 rpm |
Nominal torque | 9 Nm |
Nominal voltage | 24 |
Max. pulses per revolution | 972 |