






€778.06/ pieceexcl. VAT
€941.45incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €778.06 | - |
6+ | €277.89 | 64.28% |
26+ | €144.50 | 81.43% |
50+ | €111.15 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 62:01 |
Weight | 0.9 kg |
Start Torque | 10 |
Type of gearbox | Worm Gear |
Type of motor | 316 |
Maximal start current | 6 A |
Nominal current | 1.7 A |
Nominal speed | 38 rpm |
Nominal torque | 2 Nm |
Nominal voltage | 24 |