




€1,319.59/ pieceexcl. VAT
€1,596.70incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,319.59 | - |
6+ | €471.28 | 64.29% |
26+ | €245.06 | 81.43% |
50+ | €188.51 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 52:01 |
Weight | 3 kg |
Start Torque | 80 |
Type of gearbox | Worm Gear |
Type of motor | 258 |
Maximal start current | 21 A |
Nominal current | 5 A |
Nominal speed | 25 rpm |
Nominal torque | 15 Nm |
Nominal voltage | 24 |