DOGA

DOGA 258 Worm Geared Motor 24V with 52:01 ratio at 25 RPM, 15 Nm, 5A Nominal Torque and Current 80 Nm, 21A Starting Toruqe and Current

  • ERIKS:12732404
Image 1
Image 2
Image 1
Image 2
Save to list

€1,319.59/ pieceexcl. VAT

€1,596.70incl. VAT

Estimated delivery date - 27/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1,319.59

-

6+

€471.28

64.29%

26+

€245.06

81.43%

50+

€188.51

85.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
52:01
Weight
3 kg
Start Torque
80
Type of gearbox
Worm Gear
Type of motor
258
Maximal start current
21 A
Nominal current
5 A
Nominal speed
25 rpm
Nominal torque
15 Nm
Nominal voltage
24