

€519.74/ pieceexcl. VAT
€628.89incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €519.74 | - |
6+ | €239.08 | 54.00% |
26+ | €155.93 | 70.00% |
50+ | €135.13 | 74.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Weight | 1.37 kg |
Start Torque | 2.2 |
Type of motor | 169 |
Maximal start current | 43 A |
Nominal current | 8 A |
Nominal speed | 3200 rpm |
Nominal torque | 0.4 Nm |
Nominal voltage | 24 |