Products
Brands
About ERIKS
Customer service
NL - English
Home
168 DC Motor 24V with ratio a...
DOGA 168 DC Motor 24V with ratio at 2800 RPM, 0,45 Nm, 10A Nominal Torque and Current 3 Nm, 52A Starting Toruqe and Current
ERIKS:
13684125
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
DOGA
Weight
2.6 kg
Start Torque
3
Type of motor
168
Maximal start current
52 A
Nominal current
10 A
Nominal speed
2800 rpm
Nominal torque
0.45 Nm
Nominal voltage
24
See all variants
Log in