




€351.10/ pieceexcl. VAT
€424.83incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €351.10 | - |
6+ | €125.39 | 64.29% |
26+ | €65.20 | 81.43% |
50+ | €55.18 | 84.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Weight | 1.1 kg |
Start Torque | 1 |
Type of motor | 162 |
Maximal start current | 12 A |
Nominal current | 3 A |
Nominal speed | 2000 rpm |
Nominal torque | 0.2 Nm |
Nominal voltage | 24 |