DOGA

DOGA 111 Worm Geared Motor 24V with 62:01 ratio at 70 RPM, 3 Nm, 3A Nominal Torque and Current 25 Nm, 17A Starting Toruqe and Current

  • ERIKS:11531207
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
62:01
Weight
1.25 kg
Start Torque
25
Type of gearbox
Worm Gear
Type of motor
111
Maximal start current
17 A
Nominal current
3 A
Nominal speed
70 rpm
Nominal torque
3 Nm
Nominal voltage
24