






€465.78/ pieceexcl. VAT
€563.59incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €465.78 | - |
6+ | €166.36 | 64.28% |
26+ | €86.51 | 81.43% |
50+ | €66.54 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 62:01 |
Weight | 1.25 kg |
Start Torque | 25 |
Type of gearbox | Worm Gear |
Type of motor | 111 |
Maximal start current | 13 A |
Nominal current | 2.5 A |
Nominal speed | 40 rpm |
Nominal torque | 5 Nm |
Nominal voltage | 24 |