






€660.96/ pieceexcl. VAT
€799.76incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €660.96 | - |
6+ | €236.06 | 64.29% |
26+ | €122.76 | 81.43% |
50+ | €94.42 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 59:02 |
Weight | 1.25 kg |
Start Torque | 20 |
Type of gearbox | Worm Gear |
Type of motor | 111 |
Maximal start current | 24 A |
Nominal current | 3 A |
Nominal speed | 100 rpm |
Nominal torque | 3 Nm |
Nominal voltage | 24 |