






€443.73/ pieceexcl. VAT
€536.91incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €443.73 | - |
6+ | €158.48 | 64.28% |
26+ | €82.41 | 81.43% |
50+ | €63.39 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 62:01 |
Weight | 1.25 kg |
Start Torque | 25 |
Type of gearbox | Worm Gear |
Type of motor | 111 |
Maximal start current | 15 A |
Nominal current | 4 A |
Nominal speed | 25 rpm |
Nominal torque | 6 Nm |
Nominal voltage | 12 |