






€634.37/ pieceexcl. VAT
€767.59incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €634.37 | - |
6+ | €226.57 | 64.28% |
26+ | €117.81 | 81.43% |
50+ | €90.62 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 59:02 |
Weight | 1.25 kg |
Start Torque | 20 |
Type of gearbox | Worm Gear |
Type of motor | 111 |
Maximal start current | 48 A |
Nominal current | 6 A |
Nominal speed | 100 rpm |
Nominal torque | 3 Nm |
Nominal voltage | 12 |