
€565.67/ pieceexcl. VAT
€684.46incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DILITE |
Colour | White |
Thickness | 4 mm |
Length | 4050 mm |
Width | 1500 mm |
Material | PE |
Material class | Dilite |
Antistatic | No |
Group | Composite |
Tradename | Dilite |