




€943.50/ pieceexcl. VAT
€1,141.64incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHW1400 |
Type | 8219 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | Flange |
Size process connection | DN50 |
Orifice | 50 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 40 m³/h |
Measuring range maximum Q4 | 50 m³/h |
Measuring range minimum Q1 | 800 l/h |
Measuring range transitional Q2 | 1280 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Housing material | Cast iron with coating |
Maximum medium temperature (continuous) | 90 °C |
Bore | 50 mm |
Dimension | DN50 |
H | 257 mm |
L | 200 mm |
Weight | 12 kg |