




€740.50/ pieceexcl. VAT
€896.01incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHM1400 |
Type | 8218 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | External thread |
Size process connection | 2" BSPP(G) |
Orifice | 40 mm |
Connection size coupling | 1.1/2" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 16 m³/h |
Measuring range maximum Q4 | 20 m³/h |
Measuring range minimum Q1 | 200 l/h |
Measuring range transitional Q2 | 320 l/h |
Mounting | Horizontal |
Max. pressure | 16 bar |
Housing material | Brass with coating |
Pulse output | 10 liter/pulse |
Contact version | Reedcontact |
Switching power | 200 mA 50V DC |
Maximum medium temperature (continuous) | 90 °C |
Bore | 40 mm |
Dimension | DN40 |
B | 125 mm |
D | 2" |
D1 | 1.1/2" |
H | 155 mm |
L | 300 mm |
L1 | 70 mm |
Weight | 5.4 kg |