



€4,540.00/ pieceexcl. VAT
€5,493.40incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | AG.25 |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 810 mm |
With hose | No |
For hose inside diameter | 3/8" in |
Max. operating pressure reel | 300 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Size of drum thread connection (inch) | 1" |
A | 545 mm |
B | 305 mm |
D | 810 mm |
E | 240 mm |
F | 476 mm |