



€513.00/ pieceexcl. VAT
€620.73incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | AG/F |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 275 mm |
With hose | No |
For hose inside diameter | 5/16" in |
Max. operating pressure reel | 300 bar |
Max. flow rate | 40 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Size of drum thread connection (inch) | 3/8" |
A | 166 mm |
B | 87 mm |
D | 275 mm |
E | 30 mm |
F | 27 mm |