



€930.00/ pieceexcl. VAT
€1,125.30incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A4 Compact |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 230 mm |
With hose | Yes |
Hose type | 2-TWIN-R8 |
For hose inside diameter | 1/4" in |
Total length | 2.2 m |
Usable length | 1.9 m |
Max. operating pressure hose | 350 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 25 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 1/4" BSP cyl. |
Size of drum thread connection (inch) | 3/8" |
A | 210 mm |
B | 90 mm |
D | 230 mm |
E | 30 mm |
F | 226 mm |