



€776.30/ pieceexcl. VAT
€939.32incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 9000 |
Material | Painted steel |
Colour | Silver grey |
Reel diameter | 440 mm |
With hose | Yes |
Hose type | 1-SINGLE-1SN |
For hose inside diameter | 3/8" in |
Total length | 20 m |
Max. operating pressure reel | 600 bar |
Max. flow rate | 40 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Hose fitting type | Female swivel thread |
Thread Size | 3/8" BSP cyl. |
A | 150 mm |
B | 180 mm |
C | 210 mm |
€73.60/ pieceexcl. VAT
€89.06incl. VAT
Estimated delivery date - 16/12/2026