



€633.80/ pieceexcl. VAT
€766.90incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 19000 |
Material | Painted steel |
Colour | Red |
Reel diameter | 450 mm |
With hose | Yes |
Hose type | 1-SINGLE-I21 |
For hose inside diameter | 5/16" in |
Total length | 15 m |
Max. operating pressure reel | 600 bar |
Max. flow rate | 40 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Hose fitting type | Female swivel thread |
Thread Size | 3/8" BSP cyl. |
Size of drum thread connection (inch) | 1/2" |
A | 240 mm |
B | 560 mm |
C | 450 mm |
D | 120 mm |
€74.00/ pieceexcl. VAT
€89.54incl. VAT
Estimated delivery date - 17/12/2026