






€23.46/ pieceexcl. VAT
€28.39incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEEPWATER |
Series | NU-BOLT™ set |
Type | Non-gripping |
Nominal pipe size | 3/4" in |
Bolt diameter | 1/4" in |
I-Rod® width | 3/4" in |
NU-bolt™ finish | HDG |
Polyshrink™ type | Standard |
I-Rod® material | Standard |
Temperature range | from -110 to 83 °C |