DEB STOKO

DEB STOKO Skin cleansing super heavy Kresto Classic 250 ml tube

  • ERIKS:12754760
  • Manufacturer:4016208871461
Image 1
Contains a specialist solvent- proven to be toxicologically safe for the skin and has excellent cleansing properties. Contains Eucornol®emulsifying active- increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. Contains patented Astopon®natural scrubbing agent- helps provide a deep clean without damaging the skin or harming the environment .
Save to list

€5.44/ pieceexcl. VAT

€6.58incl. VAT

509 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Classic
Volume
250 ml
Packaging
Pipe