DEB STOKO

DEB STOKO Skin cleansing heavySolopol Classic 250 ml tube

  • ERIKS:12754670
  • Manufacturer:4016208352816
Image 1
Highly effective solvent free formula. Contains emollientsto leave the skin feeling smooth and firm after hand washing. Ideal for frequent use. Contains Eucornol®- emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. High level of surfactant- provides extra cleansing power to help remove extremely heavy contaminants. Contains Aloe Vera- known for its skin soothing properties.
Save to list

4,15 €/ pieceexcl. VAT

5,02 €incl. VAT

178 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® classic
Volume
250 ml
Packaging
Pipe