DEB STOKO

DEB STOKO Skin care dry skin Stokolan Sensitive PURE 100 ml tube

  • ERIKS:12947398
  • Manufacturer:4016208379462
Image 1
Enriched skin conditioning formula- specially formulated to nourish, hydrate and soothe sensitive skin. Perfume-free and dye-free. Rich in moisturisers- high levels of Glycerin and Urea supports the skin’s own moisture system. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas.
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

9 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokolan® Sensitive PURE
Volume
100 ml
Packaging
Pipe
Property
Cream