DEB STOKO

DEB STOKO Hand disinfection Deb InstantFOAM Complete 400 ml pump bottle BE

  • ERIKS:11879052
  • Manufacturer:5010424015318
Image 1
Complete broad spectrum activity- highly effective bactericidal (EN1500), virucidal (EN14476), yeasticidal (EN1650) and mycobactericidal (EN14348) activity. Kills 99.999% of many common germs. Instant foam action- providing user with complete control of the product, preventing dripping and splashing. Independently tested and proven to prevent skin dryness even after frequent use. Non tainting and HACCP International Certified- suitable for use in food production and preparation areas. Contains moisturisers to help prevent skin dryness.
Save to list

€22.89/ pieceexcl. VAT

€27.70incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Deb InstantFOAM® Complete
Volume
400 ml
Packaging
Bottle
Spare parts & accessories

€19.55/ pieceexcl. VAT

€23.66incl. VAT

Estimated delivery date - 05/11/2026