DANFOSS

DANFOSS Overcenter valve BXP 9151-S377-ST+A:1CE30F35S5+plug

  • ERIKS:12218269
Image 1
Image 2
Image 1
Image 2
Save to list

€618.50/ pieceexcl. VAT

€748.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Single standard (for open center valve)
Steering pressure ratio
1:5
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
30 l/min
Adjustment range
100 - 350 bar
Material
Steel
Cartridge model
1CE30F35S5
Manifold type
BXP 9151-S377
Plug type
AXP13032-02-N
Height
50
Valve type
Screw in cartridge valve