DANFOSS

DANFOSS Overcenter valve BXP 9151-S-ALU+A:1CE30F020S5+plug

  • ERIKS:12218268
Image 1
Image 2
Image 1
Image 2
Save to list

€471.50/ pieceexcl. VAT

€570.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Single standard (for open center valve)
Steering pressure ratio
1:5
Type adjustment
Screw
Max. operating pressure
210 bar
Max. oilflow
30 l/min
Adjustment range
70 - 210 bar
Material
Aluminium
Cartridge model
1CE30F020S5
Manifold type
BXP 9151-S
Plug type
AXP13032-02-N
Height
50
Valve type
Screw in cartridge valve