




€2,418.87/ pieceexcl. VAT
€2,926.83incl. VAT
Estimated delivery date - 23/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 6K (6000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Tapered 1.3/4" (44,45 mm) |
Displacement | 490 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 1445 Nm |
Max. oilflow | 150 l/min |
Max. Speed | 307 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | SAE 3000 psi 3/4" |
Outlet port | SAE 3000 psi 3/4" |
Positition oil ports | Side |
Options | No |
Drain port | 7/16-20 UNF female |
Seal material | Viton® |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 112-1134 |
€234.50/ pieceexcl. VAT
€283.75incl. VAT
1 In stock - Estimated delivery date 06/11/2026