




€1,525.61/ pieceexcl. VAT
€1,845.99incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 4K (4000) |
Mounting flange | Wheel flange US (153/139,7mm) |
Drive shaft | Tapered 1.5/8" (41,28 mm) |
Displacement | 245 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 705 Nm |
Max. oilflow | 95 l/min |
Max. Speed | 383 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 110-1136 |