




€653.40/ pieceexcl. VAT
€790.61incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 2K (2000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Spline 6 teeth SAE 6B |
Displacement | 195 cm³/r |
Max. operating pressure | 145 bar |
Max. torque | 395 Nm |
Max. oilflow | 75 l/min |
Max. Speed | 385 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 7/8-14 UNF female |
Outlet port | 7/8-14 UNF female |
Positition oil ports | Side |
Options | No |
Drain port | 7/16-20 UNF female |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 104-1019 |