




€3,675.50/ pieceexcl. VAT
€4,447.35incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 10K (10000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Cylindrical 2.1/4" (57,1 mm) |
Displacement | 940 cm³/r |
Max. operating pressure | 190 bar |
Max. torque | 2700 Nm |
Max. oilflow | 170 l/min |
Max. Speed | 179 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | SAE 3000 psi 1.1/4" |
Outlet port | SAE 3000 psi 1.1/4" |
Positition oil ports | Side |
Options | No |
Drain port | 9/16-18 UNF female |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 119-1043 |
€51.83/ pieceexcl. VAT
€62.71incl. VAT
4 In stock - Estimated delivery date 26/10/2026€54.33/ pieceexcl. VAT
€65.74incl. VAT
2 In stock - Estimated delivery date 26/10/2026