

€347.78/ pieceexcl. VAT
€420.81incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Xcel XL2 |
Mounting flange | 2-bolt SAE-A (106,4/82,55mm) |
Drive shaft | Cylindrical 32 mm |
Displacement | 80 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 235 Nm |
Max. oilflow | 75 l/min |
Max. Speed | 908 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP with bolt holes |
Outlet port | BSP female 1/2"BSP with bolt holes |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 629AG00037A |