




270,76 €/ pieceexcl. VAT
327,62 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 300 bar |
Material | Steel |
Connections | 1.1/2" BSP |